Shop All Outdoor Dining Sets
Flash Furniture
31.5" Square Glass Metal Table w/ 4 Metal Chairs
Mfr # TLH-0732SQ-017CBK4-GG
Zoro # G3626749
original price:
$234.78
25% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Width 31 1/2 in
- Height 28 in
- Construction Glass, Metal
- Features Cross Braces, Plastic Floor Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-0732SQ-017CBK4-GG
- Zoro # G3626749
- UPC # 889142061595
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 31 1/2 in |
Height | 28 in |
Depth | 31 1/2 in |
Chair Back Width | 12 in |
Chair Width | 21 1/2 in |
Table Length | 31 1/2 in |
Table Width | 31 1/2 in |
Seat Height | 17 in |
Chair Seat Width | 16 3/4 in |
Table Height | 28 in |
Chair Depth | 24 in |
Chair Height | 28 1/2 in |
Chair Seat Depth | 14 in |
Chair Back Height | 15 1/2 in |
Description
Square Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole No, Number of Chairs 4, Table Diameter Not Applicable, Table Height 28 in, Table Weight 28 lb, Tabletop Color Clear, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length 31 1/2 in, Table Shape Square, Assembly Unassembled, Chair Depth 24 in, Chair Height 28 1/2 in, Chair Width 21 1/2 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- MTD Control Asm-2 Way (984-04348)
- SAN JAMAR Reusable Ice Pack, 1 1/2x7x6", PK6 (B6180GR)
- STENS Air Filter 100-153 For Briggs & Stratton 499486S (100-153)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- RAINBOW OUTDOOR Alberta 7-Piece Dining Set-Anthracite (RBO-ALBERTA-ANT-7DA)
- Flash Furniture Outdoor Dining Sets