Shop All Patio Dining Tables
Flash Furniture
31.5 SQ Dining Table Brown Poly Top/Black Frame
Mfr # JJ-T14619-80-BRBK-GG
Zoro # G908579483
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5 In
- Length 31.5 In
- Color Brown/Black
- Capacity 300 lbs
- Height 30 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-T14619-80-BRBK-GG
- Zoro # G908579483
- UPC # 196861107467
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 31.5 In |
Length | 31.5 In |
Height | 30 In |
Details
Color | Brown/Black |
Capacity | 300 lbs |
Material | Polystyrene, Stainless Steel, Steel |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 31.5 square indoor outdoor dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 4 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-PEST 14 Oz. Liquid Aerosol Spray Wasp & Hornet Killer (HG-41331)
- LANDSCAPERS SELECT Sprayer Pressure1.5Qt (SX-5073-33L)
- BLACKSTONE GRIDDLE LID 22x28"" (5003)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/BL)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE 30 RD Dining Table Brown Poly Top/Silver Frame (JJ-T14623-80-BRSL-GG)
- FLASH FURNITURE Black Patio Table with Poly Resin Slatted Top (SB-A268T-BK-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- Flash Furniture Outdoor Tables