Shop All Patio Dining Tables
Flash Furniture
31.5 SQ Bar Top Table Black Poly Top/Black Frame
Mfr # JJ-T14619H-80-BKBK-GG
Zoro # G208579480
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31.5 In
- Material Polystyrene, Stainless Steel, Steel
- Color Black
- Capacity 300 lbs
- Width 31.5 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-T14619H-80-BKBK-GG
- Zoro # G208579480
- UPC # 196861107535
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 31.5 In |
Width | 31.5 In |
Height | 42 In |
Details
Material | Polystyrene, Stainless Steel, Steel |
Color | Black |
Capacity | 300 lbs |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 31.5 square bar height dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 4 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Float Set For Honda G100 G150 G200 / 16013-883-005 (525-414)
- MURRAY Pulley, 50-52 (690444MA)
- LIPPERT COMPONENTS Lippert 643923 Regal Head Cover Idler Front - Black (643923)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- FLASH FURNITURE 30 RD Dining Table Brown Poly Top/Silver Frame (JJ-T14623-80-BRSL-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456036-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- PATIO MASTERRP FS Naples 60 Din Table (BLK00912H01)
- Flash Furniture Outdoor Tables