Shop All Decorative Mirrors
Flash Furniture
30x40 Black Metal Wall Mirror - 2 Inch Deep Frame
Mfr # HMHD-22M138YA-BLK-GG
Zoro # G108389424
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 40 in
- Length 2 in
- Material Glass, Metal
- Weight 26.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HMHD-22M138YA-BLK-GG
- Zoro # G108389424
- UPC # 196861085192
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 30 in |
Height | 40 in |
Length | 2 in |
Details
Color | Black |
Material | Glass, Metal |
Weight | 26.62 |
Description
Little touches that showcase your personal style are what transform a generic space into your place and this rectangular wall mirror is a great looking addition. Beautifully crafted from premium materials, this deep frame metal mirror may be hung horizontally or vertically to suit your needs and help brighten your room while giving the illusion of depth which is great for smaller areas. Genuine silver backing gives a distortion free reflection every time while the shatterproof coating ensures that glass fragments remain inside the frame in case of breakage so pets and children stay safe. The inlayed keyhole back allows this large decorative wall mirror to lay flush against the wall and includes 3 anchor options that accommodate most wall types. Reflection is good for the soul so add one of these rectangular mirrors in your living room, bathroom, bedroom, entryway or anywhere else that could use a facelift. The included level and installation instructions ensure your new mirror is ready to go in short order and looks great when you're finished. Wipe the frame with a damp cloth to maintain that just out of the box look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- FLASH FURNITURE Black 20" x 30" Rectangle Metal Frame Wall Mirror (HFMHD-GDI-CRE8-212315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- Flash Furniture Decorative Mirrors