Shop All Bar Height Stools
Flash Furniture
30"H Backless Distressed Silver Metal Barstool
Mfr # ET-BT3503-30-SIL-GG
Zoro # G6125172
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Overall Width 17
- Material Iron, Plastic, Rubber
- Overall Height 30
- Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-30-SIL-GG
- Zoro # G6125172
- UPC # 889142800163
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Width | 17 |
Overall Height | 30 |
Details
Item | High Backless Distressed Silver Gray Met |
Color | Silver Gray |
Material | Iron, Plastic, Rubber |
Capacity | 500 |
Finish | Silver Powder Coat |
Description
High Backless Distressed Silver Gray Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- FLASH FURNITURE Black Plastic Folding Chair (8-LE-L-4-BK-GG)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Vertical Stool, Black/Cherry, Black Seat (XU-DG-60618B-CHY-BLKV-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Footrest (AY-S01-BK-GG)
- FLASH FURNITURE Black Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6BV-WAL-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Stool (TLH-015H-GG)
- FLASH FURNITURE Backless Orange Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-OR-WD-GG)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- Flash Furniture Bar Height Stools