Flash Furniture

30" x 48" Patio Table with Faux Teak Slatted Top


original price: $394.99
5% off
new price: $371.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Upgrade the look of your indoor or outdoor space with this rectangular steel framed dining table with faux teak poly slats. Patrons love to dine al fresco, and this all-weather dining table comfortably seats up to 4 adults. Trending natural colored synthetic faux teak slats contrast beautifully with the black metal frame and blend seamlessly in almost any decor. Pick the umbrella that suits your personal taste and insert it into the umbrella holder hole to remain cool while outside. Entertain guests at home or your neighborhood restaurant with this no-stress table. The 18 gauge steel frame features metal screw construction that holds up to 300 lbs. static weight capacity to effortlessly hold your favorite dishes. Powder coating helps resist nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. The faux teak poly slatted top won't peel, chip, or rot making this dining table very low maintenance. Whether you're furnishing your residential or commercial space, quick setup is essential. This outdoor dining table assembles in 30 minutes or less for quick use. Clean your new table with a damp cloth to maintain great looks. Fixed glides will maintain the health of your hard flooring surfaces when being used indoors. Purchase several of these outdoor dining tables and pair them with our faux teak side table for the complete setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.