Shop All Dining Room Tables & Sets
Flash Furniture
30 W X 47.25 L X 29.75 H, Particleboard, Rubberwood (Parawood)
Mfr # EM-DT16001-WAL-GG
Zoro # G805668358
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 47.25
- Height 29.75
- Tabletop Material Particleboard, Rubberwood (Parawood)
- Color Dark Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # EM-DT16001-WAL-GG
- Zoro # G805668358
- UPC # 840196352404
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 47.25 |
Height | 29.75 |
Details
Tabletop Material | Particleboard, Rubberwood (Parawood) |
Color | Dark Walnut |
Weight Capacity | 200 |
Description
Strong functionality and sleek lines make this compact mid-century modern inspired dining table a must have for your home. The marriage of timeless style and modern materials give you the look you love at a price you can afford. Updated for today's lifestyles, this classic design will take you effortlessly from everyday living to more formal events.
Replacing heavy bulky furniture in favor of this streamlined design does not require giving up the sturdiness you depend on. Comprised of ultra-strong engineered wood and boasting tapered, real wood legs, this on-trend table holds up to 200 lbs. static weight. Plastic floor glides prevent damage to your hard flooring surfaces when the table is moved or bumped. Comfortably seating up to 4 adults, this wooden table is ideal for the kitchen, dining room, entryway or home office, assembles in 30 minutes or less, and easily wipes clean with a dry cloth.
Replacing heavy bulky furniture in favor of this streamlined design does not require giving up the sturdiness you depend on. Comprised of ultra-strong engineered wood and boasting tapered, real wood legs, this on-trend table holds up to 200 lbs. static weight. Plastic floor glides prevent damage to your hard flooring surfaces when the table is moved or bumped. Comfortably seating up to 4 adults, this wooden table is ideal for the kitchen, dining room, entryway or home office, assembles in 30 minutes or less, and easily wipes clean with a dry cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FC YOUNG F C Young 25 ft. L Mountain Pine Christmas Garland (ID4730-B)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-GLD-RLB-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W X 63" L X 29.5" H, Metal, Green (ET-CT005-GN-GG)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W X 28.75" L X 79.5" H, Black (XA-30-COTA-DY-GG)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Orange (ET-CT005-OR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W X 22" L X 28.5" H (XU-T2222-GG)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 48 in W X 30 in L X 30 in H, Wood, Black (K46-3048-30S)
- Flash Furniture Dining Room Tables & Sets