Shop All Bar & Counter Height Tables
Flash Furniture
30" W, 30" L, 41" H, Metal Top, Gold
Mfr # CH-51090-40-BQ-GG
Zoro # G3606272
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 41"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090-40-BQ-GG
- Zoro # G3606272
- UPC # 889142065159
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 41" |
Depth | 30" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Gold |
Frame Color | Gold |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Bar Height Table |
Material | Metal (Table Top), Rubber (Floor Glides) |
Color | Black-Antique Gold |
Description
Antique Metal Bar Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- HOMEROOTS 6 ft. Round Blue & White Tropical Area Rug (396189)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- FLASH FURNITURE Blk Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain (HDBF1017-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- Flash Furniture Bar & Counter Height Tables