Shop All Outdoor Lounge Sets
Flash Furniture
30" Square Faux Teak Patio Table & 4 Club Chairs
Mfr # XU-DG-104560064-GG
Zoro # G203677105
product price: $853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Key Features
- Material Aluminum, Metal, Thermoplastic
- Overall Length 30
- Overall Height 30
- Overall Width 30
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-104560064-GG
- Zoro # G203677105
- UPC # 840196339177
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Length | 30 |
Overall Height | 30 |
Overall Width | 30 |
Details
Material | Aluminum, Metal, Thermoplastic |
Capacity | 300 |
Color | Teak |
Weight | 107.4 |
Description
Whether you're at home or your neighborhood restaurant make your space as inviting as possible when you purchase this 5 piece 30" square table and 4 club chairs set. The synthetic faux teak slats contrast beautifully with the black metal frames and blend seamlessly in almost any decor. This 5 piece set creates the perfect atmosphere for an intimate dinner or drinks with a friend. This set has more than just great looks. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the 4 patio side chairs boast 12 gauge aluminum frame welded construction that holds up to 300 Lbs. static weight capacity to accommodate most users. Powder coating helps resist nicks and scratches on all pieces and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. Whether your furnishing your deck, patio, or bistro, a quick setup is essential. The stackable chairs arrive fully assembled and ready to use and may be stacked up to 8 high for storage or routine floor care while the table assembles in 30 minutes or less with the included step-by-step instructions. Clean your new outdoor dining set with water and a neutral detergent to maintain great looks. Fixed glides will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Sharpening, Stone (FELCO 902)
- FIMCO 3/8 in Replacement Sprayer Wand for ATV/Spot/Trailer Sprayers, 29 in L, 100 PSI (97.5026)
- AFTERMARKET Excavator Boom Cylinder Seal Kit (707-98-43200)
- BONIDE PRODUCTS KleenUp Grass & Weed Killer Concentrate 32 oz (753)
- FLASH FURNITURE 3 Piece Faux Teak Patio Set with 2 Stack Chairs (XU-DG-810060062-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 2 Club Chairs (XU-DG-104560062-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-112T-DKGY-GG)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- MAYNE Mesa Chair x2 & Table Set - White (8705-W)
- Flash Furniture Patio Furniture