Shop All Outdoor Lounge Sets
Flash Furniture
30" Square Faux Teak Patio Table & 2 Club Chairs
Mfr # XU-DG-104560062-GG
Zoro # G903677085
product price: $555.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Capacity 300
- Material Aluminum, Metal, Thermoplastic
- Weight 81.2
- Overall Height 30
- Color Teak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-104560062-GG
- Zoro # G903677085
- UPC # 840196339122
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Overall Height | 30 |
Overall Width | 30 |
Overall Length | 30 |
Details
Capacity | 300 |
Material | Aluminum, Metal, Thermoplastic |
Weight | 81.2 |
Color | Teak |
Description
Whether you're at home or your neighborhood restaurant make your space as inviting as possible when you purchase this 3 piece 30" square table and 2 club chairs set. The synthetic faux teak slats contrast beautifully with the black metal frames and blend seamlessly in almost any decor. This 3 piece set creates the perfect atmosphere for an intimate dinner or drinks with a friend. This set has more than just great looks. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the 2 patio side chairs boast 12 gauge aluminum frame welded construction that holds up to 300 Lbs. static weight capacity to accommodate most users. Powder coating helps resist nicks and scratches on all pieces and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. Whether your furnishing your deck, patio, or bistro, a quick setup is essential. The stackable chairs arrive fully assembled and ready to use and may be stacked up to 8 high for storage or routine floor care while the table assembles in 30 minutes or less with the included step-by-step instructions. Clean your new outdoor dining set with water and a neutral detergent to maintain great looks. Fixed glides will maintain the appearance of your hard flooring surfaces when being used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 6 Edger Blade Fits Troy-Bilt TB554 TEB515 781-0748 781-0748-0637 40-009 (LAF50-0004_x6)
- BONIDE PRODUCTS 2526 CAPT JACK DEAD BUG CNC PT (252)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader (AL607)
- SOLO Backpack Sprayer 4 Gal (475-101)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 2 Chairs (XU-DG-810060362-GG)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- FLASH FURNITURE 7 Piece Natural/Black Modular Patio Set & Cushions (TW-3WBE00-NAT-GG)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- CHERY INDUSTRIAL 5 Pieces Outdoor Patio Furniture Set W/ Gas Fire Pit Table, Patio Conversation Sets Brown (AOTOFFPS00001)
- Flash Furniture Patio Furniture