Shop All Patio Dining Tables
Flash Furniture
30" Round Gold Steel Folding Patio Table
Mfr # CO-4-GD-GG
Zoro # G3606640
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 30
- Length 30
- Finish Gold Powder Coat
- Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CO-4-GD-GG
- Zoro # G3606640
- UPC # 889142057437
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 28 |
Details
Material | Steel |
Finish | Gold Powder Coat |
Color | Gold |
Capacity | 150 |
Description
Gold Folding Patio Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Kite Fishing SS Rod Holder (89381)
- ILC Replacement For Handheld Nautiz X2 Battery (NAUTIZ X2)
- MODERN LEISURE Garrison Patio Chair Cover, Waterproof, 27 in. L x 34 in. W x 31 in. H, Sandstone (3078)
- BE PRESSURE SUPPLY VRT100 Pressure Wash Unloader, 5075 psi (85.300.033)
- FLASH FURNITURE 30" Round White Steel Folding Patio Table (CO-4-WH-GG)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE Mellie 23.5'' Black Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BK-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- ELK HOME New Orleans Outdoor Dining Table (6118005)
- Flash Furniture Patio Furniture