Shop All Patio Dining Tables
Flash Furniture
30" Round Coral Steel Folding Patio Table
Mfr # CO-4-RED-GG
Zoro # G3607392
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Height 28
- Material Steel
- Width 30
- Color Coral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-4-RED-GG
- Zoro # G3607392
- UPC # 889142057451
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 30 |
Height | 28 |
Width | 30 |
Details
Item | Red Folding Patio Table,30RD |
Material | Steel |
Color | Coral |
Capacity | 150 |
Description
Red Folding Patio Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gas Pressure Washer (DXPW61377)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- AFTERMARKET AT173610 Radiator Cap Fits John Deere 250 260 270 280 318D 320D 323D 326 328D (CSC20-0039)
- T1 T1 Pre-Baited Rat Bait Disposable Station (DR0811)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456033-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- FLASH FURNITURE Barker 23.5'' Silver Square Tempered Glass Metal Table (TLH-073A-1-SV-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- Flash Furniture Outdoor Tables