Shop All Bar Height Stools
Flash Furniture
30" Red Metal Stool-Red Poly Seat
Mfr # CH-31320-30-RED-PL2R-GG
Zoro # G106015943
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 in
- Material Galvanized Steel
- Overall Height 30.75 in
- Overall Width 17 in
- Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-RED-PL2R-GG
- Zoro # G106015943
- UPC # 196861049569
- Country of Origin India
- Category Bar Height Stools
Dimensions
Overall Length | 17 in |
Overall Height | 30.75 in |
Overall Width | 17 in |
Details
Material | Galvanized Steel |
Capacity | 500 lb |
Color | Red/Red |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful stackable bar stool boasting an all-weather poly resin seat. This space-saving stool is stackable making it great for storing and features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A powder coated, galvanized steel frame with cross bracing underneath the seat adds extra stability, holds up to 500 lbs. static weight, and features plastic caps that prevent the finish from scratching when stacked. These dining stools may be stacked from 4-8 chairs high for storage and the legs have protective floor glides that prevent damage to flooring. The polystyrene seats attach quickly to the preassembled chair and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- FLASH FURNITURE 30" Orange Metal Stool-Teak Poly Seat (CH-31320-30-OR-PL2T-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE Red Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- Flash Furniture Bar Height Stools