Shop All Patio Dining Tables
Flash Furniture
30 RD Dining Table Brown Poly Top/Black Frame
Mfr # JJ-T14623-80-BRBK-GG
Zoro # G308579489
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 In
- Material Polystyrene, Stainless Steel, Steel
- Width 30 In
- Color Brown/Black
- Length 30 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-T14623-80-BRBK-GG
- Zoro # G308579489
- UPC # 196861107702
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 30 In |
Width | 30 In |
Length | 30 In |
Details
Material | Polystyrene, Stainless Steel, Steel |
Color | Brown/Black |
Capacity | 200 lbs |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 30 round indoor outdoor dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 4 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- OREGON Power Match Bar (200RNDD009)
- DONALDSON P567392, BREATHER (P567392)
- MTD Carburator Chainsaw (953-08137)
- FLASH FURNITURE 32in Square Faux Teak Bar Height Poly Slat Table (XU-HW1045-3232-GG)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- FLASH FURNITURE 28" Square Gold Steel Folding Patio Table (CO-1-GD-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Red Frame (JJ-T14623H-76-BRRD-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Coffee Table (JJ-T14022-BK-GG)
- Flash Furniture Patio Dining Tables