Shop All Bar Height Stools
Flash Furniture
30" Orange Metal Stool-Teak Poly Seat
Mfr # CH-31320-30-OR-PL2T-GG
Zoro # G406015926
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30.75 in
- Overall Width 17 in
- Material Galvanized Steel
- Overall Length 17 in
- Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-OR-PL2T-GG
- Zoro # G406015926
- UPC # 196861049552
- Country of Origin India
- Category Bar Height Stools
Dimensions
Overall Height | 30.75 in |
Overall Width | 17 in |
Overall Length | 17 in |
Details
Material | Galvanized Steel |
Color | Orange/Teak |
Capacity | 500 lb |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful stackable bar stool boasting an all-weather poly resin seat. This space-saving stool is stackable making it great for storing and features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A powder coated, galvanized steel frame with cross bracing underneath the seat adds extra stability, holds up to 500 lbs. static weight, and features plastic caps that prevent the finish from scratching when stacked. These dining stools may be stacked from 4-8 chairs high for storage and the legs have protective floor glides that prevent damage to flooring. The polystyrene seats attach quickly to the preassembled chair and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Barstool with Black Base (CH-92023-1-GYBK-GG)
- FLASH FURNITURE Red Metal Stool with Gray Poly Seat (ET-3534-30-RD-PL1R-GG)
- FLASH FURNITURE 2PK 30" Charcoal Faux Linen Wood Framed Barstools (CH-192162X000-30-CHAR-GG)
- BAXTON STUDIO Jason Grey Upholstered and Espresso Wood 2-Piece Bar Stool Set (167-10851)
- Flash Furniture Bar Height Stools