Shop All Bar Height Stools
Flash Furniture
30" Ladder Back Restaurant Stool
Mfr # XU-DG697BLAD-BAR-BLKV-GG
Zoro # G3643293
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Vinyl Seat/Black Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 500 lb.
- Material Steel, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG697BLAD-BAR-BLKV-GG
- Zoro # G3643293
- UPC # 812581016833
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Color | Black Vinyl Seat/Black Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Steel, Foam |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Ladder Back |
Seat Material | Vinyl |
Item | Restaurant Stool,Ladder Back,Blk Seat |
Description
Restaurant Stool,Ladder Back,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Black Seat (XU-DG-60116-GRD-BAR-BLKV-GG)
- FLASH FURNITURE Barstool with Natural Wood Seat and Boomerang Back (XU-DG6V6B-NAT-GG)
- BORAAM 29 in. Bloomington Bar Stool, Beige (60829)
- Flash Furniture Bar Height Stools