Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Yellow Metal Indoor-Outdoor Barstool
Mfr # CH-31320-30GB-YL-GG
Zoro # G3606178
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Width 17.75
- Height 45.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30GB-YL-GG
- Zoro # G3606178
- UPC # 889142013730
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Color | Yellow |
Material | Galvanized Steel, Plastic |
Caster Type | Plastic Glides |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Finish | Powder-Coated |
Weight Capacity | 500 |
Description
Yell Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- NYLABONE Healthy Edibles Lng Lstng Chicken Treats (NBQ105P)
- KOHLER Gasket, 52 041 04 (52 041 04-S)
- BULLY TOOLS Bow Rake, 16", 58" Fiberglass Handle (92309)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- FLASH FURNITURE 5Pack White Steel Patio Arm Chair with Square Back (5-CO-2-WH-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- FLASH FURNITURE Gael Commercial Grade White Metal Indoor-Outdoor Chair (CH-61200-18-WH-GG)
- Flash Furniture Outdoor Chairs