Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Yellow Metal Barstool with Slat Back
Mfr # CH-61200-30-YL-GG
Zoro # G3606193
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Caster Type Glides
- Seat Height Range 30-1/4"
- Width 15.5
- Height 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-30-YL-GG
- Zoro # G3606193
- UPC # 889142059950
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 15.5 |
Height | 43 |
Length | 20 |
Details
Color | Yellow |
Material | Galvanized Steel |
Caster Type | Glides |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Seat Material | Metal |
Weight Capacity | 500 |
Finish | Yellow Powder Coat |
Description
Yellow Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1012-X)
- ILC Replacement Ezgo / Cushman / Textron 48 Volt Solenoid E-z-go TXT Electric TXT Freedom 2015 Golf Cart (48 VOLT SOLENOID E-Z-GO TXT FOR ELECTRIC TXT FREE)
- ANNIN FLAGMAKERS 6 ft. x 10 ft. Nylon-Glo American Flag (2300)
- PLANT STAND Plant Stand 20410 Down Under Plant Caddie 20 Inch- Supports 500 lbs (20410)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- Flash Furniture Patio Furniture