Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High White Metal Barstool with Slat Back
Mfr # CH-61200-30-WH-GG
Zoro # G3606220
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Caster Type Glides
- Seat Height Range 30-1/4"
- Width 15.5
- Height 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-30-WH-GG
- Zoro # G3606220
- UPC # 889142059943
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 15.5 |
Height | 43 |
Length | 20 |
Details
Color | White |
Material | Galvanized Steel |
Caster Type | Glides |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Seat Material | Metal |
Finish | White Powder Coat |
Weight Capacity | 500 |
Description
White Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (74") 17" x5" x1" (A-740K12)
- AIC REPLACEMENT PARTS Fits CAT Fits Caterpillar Equipment Key Set Ignition Key & Master Disconnect Key (8398-IGNITIONKEY)
- COOLER SHIELD Replacement Hinge f/Coleman Coolers - 2 Pack (CA76312)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Chair with Arms (TLH-018C-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- Flash Furniture Patio Furniture