Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Silver Metal Indoor-Outdoor Barstool
Mfr # CH-31320-30GB-SIL-GG
Zoro # G3606099
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Width 17.75
- Height 45.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30GB-SIL-GG
- Zoro # G3606099
- UPC # 889142013693
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Item | Slv Metal Outdoor Stool,30" |
Color | Silver |
Material | Galvanized Steel, Plastic |
Caster Type | Plastic Glides |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Weight Capacity | 500 |
Finish | Silver Powder Coat |
Description
Slv Metal Outdoor Stool,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Red (83-OUT5423B)
- APACHE QD Soap Tip, Low Pressure, 65 (99023499)
- MTD Coupling-Logsp .87 (918-04145)
- ZORO SELECT Quick Connect Nozzle, Male, Size 5.5, PK5 (1MDF3)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Chair with Arms (4-CH-31270-RED-GG)
- Flash Furniture Outdoor Chairs