Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Orange Metal Barstool with Slat Back
Mfr # CH-61200-30-OR-GG
Zoro # G3606038
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Material Galvanized Steel
- Seat Height Range 30-1/4"
- Width 15.5
- Height 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-30-OR-GG
- Zoro # G3606038
- UPC # 889142059912
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 15.5 |
Height | 43 |
Length | 20 |
Details
Color | Orange |
Caster Type | Glides |
Material | Galvanized Steel |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Seat Material | Metal |
Finish | Orange Powder Coat |
Weight Capacity | 500 |
Description
Orange Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- MUTUAL INDUSTRIES 20 ft x 40 ft Heavy Duty 8 mil Tarp, Green, UV Resistant, Mildew Resistant (14964-39-2040)
- SEYMOUR MIDWEST Scuffle Hoe, 6"x4" Head, 54" Handle (42141)
- AIC REPLACEMENT PARTS E-3677422 One Tedder Tooth fits M&W Rake/ Tedders (BHN40-0003-RAP)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair (TT-TT02-BK-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- Flash Furniture Patio Furniture