Shop All Bar Height Stools
Flash Furniture
30" High No Back Orange Metal Barstool Square Seat
Mfr # CH-31320-30-OR-GG
Zoro # G3606047
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-OR-GG
- Zoro # G3606047
- UPC # 889142002888
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Overall Height | 30 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Metal |
Material | Galvanized Steel, Plastic |
Color | Orange |
Finish | Orange Powder Coat |
Capacity | 500 |
Application | Outdoor, Residential, Indoor, Commercial |
Description
Org Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- FLASH FURNITURE 4PK 30"H No Back White Metal Barstool Square Seat (4-CH-31320-30-WH-GG)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- FLASH FURNITURE Transparent Barstool, 29.75"H (FH-118-APC2-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Blk Seat (XU-DG-60118-MAH-BAR-BLKV-GG)
- MANHATTAN COMFORT Kingsley Barstool in Camel and Dark Walnut (Set of 2) (2-BS012-CL)
- Flash Furniture Bar Height Stools