Shop All Bar Height Stools
Flash Furniture
30" High No Back Green Metal Barstool Square Seat
Mfr # CH-31320-30-GN-GG
Zoro # G3605712
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-GN-GG
- Zoro # G3605712
- UPC # 889142014157
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Overall Height | 30 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Metal |
Color | Green |
Material | Galvanized Steel, Plastic |
Finish | Green Powder Coat |
Capacity | 500 |
Description
Green Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- TRUE Spring Kit Door (884993)
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Antique Oak (ES-UN3-29-OAK-GG)
- FLASH FURNITURE 27 Inch White Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-WH-GG)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- FLASH FURNITURE 4PK 30"H No Back Yellow Metal Barstool Square Seat (4-CH-31320-30-YL-GG)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- BORAAM Boraam 61829 29 in. Seina Bar Stool; Cappuccino (61829)
- Flash Furniture Bar Height Stools