Shop All Bar Height Stools
Flash Furniture
30" High No Back Black-Gold Square Metal Barstool
Mfr # CH-31320-30-BQ-GG
Zoro # G3605730
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-BQ-GG
- Zoro # G3605730
- UPC # 889142014171
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Overall Height | 30 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Metal |
Material | Galvanized Steel, Plastic |
Finish | Black Powder Coat |
Color | Black-Antique Gold |
Capacity | 500 |
Description
Antiq Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Chrome (MTPL27CM)
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 16x47 (ALI0647-C1647GG)
- BOSS Black Box, Vinyl Seat (B629M)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- FLASH FURNITURE Stool, 3 Circle, Blk/Walnut, Blk Vinyl Sea (XU-DG-60516-WAL-BAR-BLKV-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE Orange Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE Restaurant Stool, Blk Coffee, Nat Seat (XU-DG-60114-COF-BAR-NATW-GG)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- Flash Furniture Bar Height Stools