Shop All Bar Height Stools
Flash Furniture
30" High Metal Indoor Stackable Bar Stool, Gun Metal Gray, PK4
Mfr # 4-ET-31320-30-GN-R-GG
Zoro # G0236845
product price: $195.99
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-31320-30-GN-R-GG
- Zoro # G0236845
- UPC # 889142530961
- Country of Origin China
- Category Bar Height Stools
Details
Color | Gun Metal |
Description
Add exciting furniture to your kitchen and dining room with this set of colorful metal bar stool. The industrial style stool conforms in modern and traditional spaces. Lower support braces doubles as a footrest, and floor glides protect your flooring. Use the cutout in the seat to carry the stool easily. Outfit your eatery with these beautiful stools. The classic metal stools look extraordinary when matched with metal or rustic dining tables. The bistro stools offer a chic option in contrast to conventional wood seating and are built for indoor use. The space-saving stool with tapered frame stacks up to 10 high for storage. Plastic bumper guards protect the frame finish while the stools are stacked. Complete your dining set by pairing the 4 metal stools with our metal indoor-outdoor bar table. Backless barstools provide a clean look at the dinner table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Black, PK4 (4-ET-31320-30-BK-R-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- FLASH FURNITURE 4 Pack 30" High Backless Copper Metal Barstool (4-ET-BT3503-30-POC-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool (4-ET-3534-24-KB-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- FLASH FURNITURE 30" High Backless Mint Green Metal Barstool (ET-BT3503-30-MINT-GG)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- Flash Furniture Bar Height Stools