Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Green Metal Indoor-Outdoor Barstool
Mfr # CH-31320-30GB-GN-GG
Zoro # G3605767
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Material Galvanized Steel, Plastic
- Seat Height Range 30-1/4"
- Width 17.75
- Height 45.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30GB-GN-GG
- Zoro # G3605767
- UPC # 889142013723
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Color | Green |
Caster Type | Plastic Glides |
Material | Galvanized Steel, Plastic |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Finish | Powder-Coated |
Weight Capacity | 500 |
Description
Green Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Pressure Washer (60735)
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Hunter Green (2463-1)
- BRIGGS & STRATTON Engine Gasket Set (299577)
- BRIGGS & STRATTON Mower Blade (703371)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FLASH FURNITURE 30" High Blue Metal Indoor-Outdoor Barstool (CH-31320-30GB-BL-GG)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- Flash Furniture Outdoor Chairs