Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Green Metal Barstool with Slat Back
Mfr # CH-61200-30-GN-GG
Zoro # G3605992
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Material Galvanized Steel
- Seat Height Range 30-1/4"
- Width 15.5
- Height 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-30-GN-GG
- Zoro # G3605992
- UPC # 889142059905
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 15.5 |
Height | 43 |
Length | 20 |
Details
Color | Green |
Caster Type | Glides |
Material | Galvanized Steel |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Seat Material | Metal |
Finish | Green Powder Coat |
Weight Capacity | 500 |
Description
Green Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Clutch (946-04091)
- DB ELECTRICAL Quad View Camera Kit for Universal Products Includes 7" color monitor (560-02000)
- GENESIS Low Profile E-Z Open Vent, Aluminum (EOV ALP)
- OPTRONICS Optronics MCL32RS LED Marker/Clearance Light - White Base (MCL32RS)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair with Round Back (5-CO-3-SKY-GG)
- LETRIGHT INDUSTRIALRP FS NVY Stack Chair (755.0071.003)
- Flash Furniture Outdoor Chairs