Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Black Metal Barstool with Slat Back
Mfr # CH-61200-30-BK-GG
Zoro # G3778369
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Caster Type Glides
- Material Galvanized Steel, Plastic
- Seat Height Range 30-1/4 in
- Weight Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-61200-30-BK-GG
- Zoro # G3778369
- UPC # 889142059875
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Overall Height | 43 in |
Seat Height Range | 30-1/4 in |
Width | 15.5 |
Height | 43 |
Seat Depth | 14 in |
Seat Width | 15 1/2 in |
Length | 20 |
Overall Width | 15 1/2 in |
Back Width | 15 1/2 in |
Back Height | 13 3/4 in |
Overall Depth | 20 in |
Seat Height Max. | 30 1/4 in |
Description
Stool, Overall Height 43 in, Overall Width 15 1/2 in, Overall Depth 20 in, Seat Material Metal, Back Material Metal, Frame Material Metal, Seat Width 15 1/2 in, Seat Depth 14 in, Back Width 15 1/2 in, Back Height 13 3/4 in, Seat Height Max. 30 1/4 in, Number of Casters 0, Weight Capacity 500 lb, Assembled/Unassembled Unassembled, Features Industrial Modern Bar Stool; Curved Vertical Slat Back; Designed for Commercial or Residential Use; Ergonomic Contoured Seat, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLEX Tub Feed Rubber 15 Gal (HP-15)
- PROTARP 12 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X20)
- TRICAM TIRE RUBBR PNEUMTC 13""D (FR1035)
- JACUZZI Jacuzzi 23257702R Replacement Pool Sight Glass (23257702R)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- Flash Furniture Outdoor Chairs