Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Black-Antique Gold Metal Barstool w/Back
Mfr # CH-31320-30GB-BQ-GG
Zoro # G3605633
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Width 17.75
- Height 45.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30GB-BQ-GG
- Zoro # G3605633
- UPC # 889142013747
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 17.75 |
Height | 45.25 |
Length | 20 |
Details
Color | Black-Antique Gold |
Material | Galvanized Steel, Plastic |
Caster Type | Plastic Glides |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Weight Capacity | 500 |
Finish | Black Powder Coat |
Description
Antiq Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-50100-X)
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR2)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- MI-T-M Light Duty 1000 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1002-0ME1)
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material (4-JJ-303C-G-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack White Metal Indoor-Outdoor Chair (2-CH-61200-18-WH-GG)
- FLASH FURNITURE Red Metal Indoor-Outdoor Stackable Chair (4-CH-31230-RED-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Blue Metal Indoor-Outdoor Chair (CH-61200-18-BL-GG)
- Flash Furniture Patio Furniture