Shop All Bar Height Stools
Flash Furniture
30" High Backless Mint Green Metal Barstool
Mfr # ET-BT3503-30-MINT-GG
Zoro # G3605983
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-30-MINT-GG
- Zoro # G3605983
- UPC # 889142049784
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Overall Height | 30 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Metal |
Color | Mint Green |
Finish | Green Powder Coat |
Material | Iron, Plastic |
Capacity | 500 |
Description
Mint Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Premium Lectern - Cherry (72145)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads (GO-WY-85-8-GG)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Black Seat (XU-6F8B-XSWVL-BLKV-GG)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Barstool in Pebble Grey (BS007-PE)
- Flash Furniture Bar Height Stools