Shop All Bar Height Stools
Flash Furniture
30" High Backless Distressed Green-Blue Barstool
Mfr # ET-BT3503-30-DB-GG
Zoro # G3616790
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-30-DB-GG
- Zoro # G3616790
- UPC # 889142024569
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Overall Height | 30 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Metal |
Material | Iron, Plastic |
Finish | Blue Powder Coat |
Color | Green-Blue |
Capacity | 500 |
Description
Distressed Gn-Blue Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Paint Grade (01704060PT1)
- ZORO SELECT Umbrella, 46 In, Black (3GRR8)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- MITYLITE Plastic Folding Table, Gray, 24 x 60 In. (RT2460GRB22)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Footrest (AY-S01-BK-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Black Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-BK-GG)
- FLASH FURNITURE BR 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-GY-GG)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- MANHATTAN COMFORT Kingsley Barstool in Ivory and Dark Walnut (Set of 2) (2-BS012-IV)
- Flash Furniture Bar Height Stools