Shop All Bar Height Stools
Flash Furniture
30" High Backless Crystal Teal-Blue Barstool
Mfr # ET-BT3503-30-CB-GG
Zoro # G3606108
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-30-CB-GG
- Zoro # G3606108
- UPC # 889142049777
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Overall Height | 30 |
Overall Width | 17 |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Metal |
Material | Iron, Plastic |
Color | Crystal Teal-Blue |
Finish | Blue Powder Coat |
Capacity | 500 |
Description
Teal Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- HAMILTON BEACH Clutch (83249900500)
- FLASH FURNITURE Gray Fabric/Wood Stool, 30 (CH-182020-T-30-DKGY-F-GG)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 30" (2-CH-182020-T-30-BK-F-GG)
- FLASH FURNITURE Flint Walnut/Gray Metal Barstool (XU-DG-60582B-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6F6B-CIR-BAR-BLKV-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Gray Poly Seat (XU-DG-TP001B-30-PL1G-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715YEL 19715- 30 in. Floridian Swivel Bar Stool; Yellow - Chrome (19715YEL)
- Flash Furniture Bar Height Stools