Shop All Bar Height Stools
Flash Furniture
30" Gray LeatherSoft Wood Framed Barstools, PK 2
Mfr # CH-192162X000PU-30-GY-GG
Zoro # G805668372
product price: $427.99
/pk 2, $214.00/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Height 40.75
- Material Foam, Leather/Faux Leather, Polyurethane, Rubberwood (Parawood)
- Overall Length 20.5
- Overall Width 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-192162X000PU-30-GY-GG
- Zoro # G805668372
- UPC # 840196379319
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 40.75 |
Overall Length | 20.5 |
Overall Width | 20.5 |
Details
Capacity | 300 |
Material | Foam, Leather/Faux Leather, Polyurethane, Rubberwood (Parawood) |
Color | Gray LeatherSoft/Walnut |
Description
Let the sophisticated style of this set of 2 commercial grade barstools, featuring soft and durable LeatherSoft upholstery with decorative nail trimming, lend a touch of old world elegance and comfort to your home or business. The solid wood frame and legs are strong and sturdy and hold up to 300 lbs. static weight. The contoured mid-back design, foam padded seat, and integrated footrest invite you to sit back and get comfortable over drinks or dinner. To ensure smooth gliding and floor protection, protective felt pads have been added and this stool wipes clean with a dry cloth. Quick and easy assembly rounds out the favorable attributes this dining stool has to offer any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 48x72 WD Roll Up Blind (3321246)
- HONEY-CAN-DO Shelf Organizer, 6inLx14-7/8inWx26inH (KCH-04370)
- BOSS Vinyl Task Chair, Adjustable, Black (B9091-CS)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan and Mahogany Wood Storage Cabinet (228-13135-ZORO)
- FLASH FURNITURE 30" Black LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-BK-GG)
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- FLASH FURNITURE Orange Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 2 Pack Brown LeatherSoft Barstools with Gold Tips (AY-S02-BR-GG)
- LAVISH HOME Lavish Home 75-PB29W Swivel Wood Bar Stool with Back; Dark Wood Finish (75-PB29W)
- Flash Furniture Bar Height Stools