Shop All Counter Height Stools
Flash Furniture
30" Gray LeatherSoft Barstools, 2PK
Mfr # CH-212069-30-GY-GG
Zoro # G905812330
product price: $244.99
/pk 2, $122.50/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-212069-30-GY-GG
- Zoro # G905812330
- UPC # 840196379234
- Country of Origin China
- Category Counter Height Stools
Details
Seat Color | Gray LeatherSoft/Black |
Seat Material | Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane |
Description
Refresh the seating in your restaurant, pub, or kitchen with this set of 2 modern commercial grade armless stools available in bar or counter height in 4 colors. Soft and durable LeatherSoft upholstery paired with matte finish iron frames capture the modern aesthetic in your home or business. The contoured low back and bucket style seat give supportive comfort.
Designed to hold up to the rigors of the hospitality industry as well as your household, these comfortable stools are a must have in any environment. The strong and sturdy iron base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and adjustable floor glides prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Designed to hold up to the rigors of the hospitality industry as well as your household, these comfortable stools are a must have in any environment. The strong and sturdy iron base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and adjustable floor glides prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- MANHATTAN COMFORT Bali Dining Chair in Black (DC044-BK)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- Flash Furniture Counter Height Stools