Shop All Bar Height Stools
Flash Furniture
30" GN Metal Bar Stool-Black Poly Seat, 4PK
Mfr # 4-ET-31320-30-GN-R-PL2B-GG
Zoro # G206015935
product price: $282.99
/pk 4, $70.75/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 440 lb
- Material Iron, Metal
- Overall Height 30.75 in
- Overall Length 17 in
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-ET-31320-30-GN-R-PL2B-GG
- Zoro # G206015935
- UPC # 196861063688
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30.75 in |
Overall Length | 17 in |
Overall Width | 17 in |
Details
Capacity | 440 lb |
Material | Iron, Metal |
Color | Gun Metal/Black |
Description
Add exciting furniture to your eatery, kitchen, or dining room with these colorful metal bar stools. These industrial style stools conform in modern and traditional spaces. Lower support braces double as a footrests, and floor glides protect your floor by sliding smoothly when you need to move these stools. These classic metal stools look extraordinary when matched with the included colorful polystyrene seats that won't rot, chip, or peel. These bistro stools offer a chic option in contrast to conventional wood seating and are built for indoor use. These space-saving stools with tapered frames stack up to 10 high for storage. Plastic bumper guards protect the seats while the stools are stacked. The poly resin seats attach to the preassembled seats in minutes and cleanup is easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Natural Wooden Three Sliced Log Wood Shelf Display for Entryway, Kitchen, and Outdoor (QI004286)
- KD TOOLS Adjustable Height Swivel Shop Stool, 8699 (KDT86992)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- FLASH FURNITURE 30" Teal Metal Bar Stool-Teal Poly Seat, 4PK (4-ET-31320-30-TL-R-PL2C-GG)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 30" (CH-182020-30-BK-F-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool, Color: Blue (ET-3534-30-KB-GG)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- DREAMSEAT Bar Stool 500 with Corvette Racing Logo, 2PK (XZ500BSDBLK-PSGMC61110A)
- Flash Furniture Bar Height Stools