Shop All Bar Height Stools
Flash Furniture
30" Cognac LeatherSoft Barstools, PK 2
Mfr # CH-212069-30-BR-GG
Zoro # G305668421
product price: $249.99
/pk 2, $125.00/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300
- Overall Length 20
- Overall Width 19
- Material Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
- Overall Height 36.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-212069-30-BR-GG
- Zoro # G305668421
- UPC # 840196379227
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 20 |
Overall Width | 19 |
Overall Height | 36.75 |
Details
Capacity | 300 |
Material | Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane |
Color | Cognac LeatherSoft/Black |
Finish | Black Metal |
Description
Refresh the seating in your restaurant, pub, or kitchen with this set of 2 modern commercial grade armless stools available in bar or counter height in 4 colors. Soft and durable LeatherSoft upholstery paired with matte finish iron frames capture the modern aesthetic in your home or business. The contoured low back and bucket style seat give supportive comfort.
Designed to hold up to the rigors of the hospitality industry as well as your household, these comfortable stools are a must have in any environment. The strong and sturdy iron base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and adjustable floor glides prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Designed to hold up to the rigors of the hospitality industry as well as your household, these comfortable stools are a must have in any environment. The strong and sturdy iron base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and adjustable floor glides prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- FLASH FURNITURE 30" Black LeatherSoft Barstools, PK 2 (CH-212069-30-BK-GG)
- FLASH FURNITURE 30" Chocolate Brown LeatherSoft Barstools, PK 2 (CH-212069-30-DKBR-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Light Brown, PK2 (2-ET-ER18345-30-LB-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- FLASH FURNITURE Cushion, Cross Back, Barstool (XA-X-CUSH-GG)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- FLASH FURNITURE Kai Commercial Grade 30" High Backless Purple Indoor-Outdoor Barstool (ET-BT3503-30-PUR-GG)
- Flash Furniture Bar Height Stools