Shop All Bar Height Stools
Flash Furniture
30" Clear Coat Silver Backless Metal Stool
Mfr # XU-DG-TP0004-30-GG
Zoro # G3641257
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Coated
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Weight Capacity 500 lb.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-TP0004-30-GG
- Zoro # G3641257
- UPC # 889142087328
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Color | Clear Coated |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Plastic |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Backless |
Seat Material | Metal |
Item | Metal Stool,Backless,Clear,30" |
Description
Metal Stool,Backless,Clear,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- FLASH FURNITURE 4PK 24"H Backless Green-Blue Counter Height Stool (4-ET-BT3503-24-DB-GG)
- FLASH FURNITURE Wood Stool, Cherry, 30", Caster Type: Glides (TA-21259-CHY-GG)
- FLASH FURNITURE Restaurant Stool, School Back, Blk Seat (XU-DG6R8BSCH-BAR-BLKV-GG)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BLKV-GG)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- Flash Furniture Bar Height Stools