Shop All Counter Height Stools
Flash Furniture
30" Brown LeatherSoft Barstool with Wooden Legs
Mfr # AY-1928-30-BR-GG
Zoro # G405369655
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Beechwood, Foam, Metal, Plywood, Polyurethane
- Seat Color Brown/Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # AY-1928-30-BR-GG
- Zoro # G405369655
- UPC # 840196379364
- Country of Origin China
- Category Counter Height Stools
Details
Seat Material | Beechwood, Foam, Metal, Plywood, Polyurethane |
Seat Color | Brown/Walnut |
Description
Bring your home or business into the 21st century with the modern trendy style of this commercial grade stool available in bar and counter heights. Covered in soft and durable LeatherSoft upholstery and boasting soft bronze accents on the legs and footrest, the minimalist style of this mid-back 30" barstool is sure to be an asset in any decor. The contoured back, integrated arms, and high density foam padding give your guests the ultimate place to relax and unwind.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Knob (2R-87146)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Beige (Osaki Pro Yamato)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, NavyWhite and Bamboo (SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- FLASH FURNITURE Carmel Series Blck Fabric/Wood Stool, 24" (CH-182020-24-BK-F-GG)
- FLASH FURNITURE 24" Black LeatherSoft Wooden Counter Stools, PK 2 (CH-192162X000PU-24-BK-GG)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- Flash Furniture Counter Height Stools