Shop All Bar Height Stools
Flash Furniture
30" Black Metal Stool-Teak Poly Seat
Mfr # CH-31320-30-BK-PL2T-GG
Zoro # G906016072
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30.75 in
- Overall Width 17 in
- Overall Length 17 in
- Capacity 500 lb
- Material Galvanized Steel
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-BK-PL2T-GG
- Zoro # G906016072
- UPC # 196861049422
- Country of Origin India
- Category Bar Height Stools
Dimensions
Overall Height | 30.75 in |
Overall Width | 17 in |
Overall Length | 17 in |
Details
Color | Black/Teak |
Capacity | 500 lb |
Material | Galvanized Steel |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful stackable bar stool boasting an all-weather poly resin seat. This space-saving stool is stackable making it great for storing and features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A powder coated, galvanized steel frame with cross bracing underneath the seat adds extra stability, holds up to 500 lbs. static weight, and features plastic caps that prevent the finish from scratching when stacked. These dining stools may be stacked from 4-8 chairs high for storage and the legs have protective floor glides that prevent damage to flooring. The polystyrene seats attach quickly to the preassembled chair and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- BAXTON STUDIO Nikko Mid-century Dark Brown Faux Leather Wooden Lounge Chair (121-6745)
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 66" x 30" (SGLHDPL102CG)
- FLASH FURNITURE 30" Black Metal Stool-Black Poly Seat (CH-31320-30-BK-PL2B-GG)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- FLASH FURNITURE 30" High Backless Blue Square Metal Barstool (CH-31320-30-BL-GG)
- FLASH FURNITURE Distressed Blue Metal Stool (4-ET-3534-24-AB-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BURV-GG)
- Flash Furniture Bar Height Stools