Shop All Bar Height Stools
Flash Furniture
30" Black Metal Stool-Black Poly Seat
Mfr # CH-31320-30-BK-PL2B-GG
Zoro # G906016065
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Overall Height 30.75 in
- Material Galvanized Steel
- Overall Width 17 in
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-BK-PL2B-GG
- Zoro # G906016065
- UPC # 196861049415
- Country of Origin India
- Category Bar Height Stools
Dimensions
Overall Height | 30.75 in |
Overall Width | 17 in |
Overall Length | 17 in |
Details
Capacity | 500 lb |
Color | Black/Black |
Material | Galvanized Steel |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful stackable bar stool boasting an all-weather poly resin seat. This space-saving stool is stackable making it great for storing and features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A powder coated, galvanized steel frame with cross bracing underneath the seat adds extra stability, holds up to 500 lbs. static weight, and features plastic caps that prevent the finish from scratching when stacked. These dining stools may be stacked from 4-8 chairs high for storage and the legs have protective floor glides that prevent damage to flooring. The polystyrene seats attach quickly to the preassembled chair and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- PROSOURCE Leg Tip Rubber 1 Inch Black (FE-50636-PS)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- FLASH FURNITURE Metal Counter Stool, Clear, 30" (XU-DG-TP001B-30-WD-GG)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Stool (TLH-015H-GG)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- LUMISOURCE Serena Barstool in Walnut and Grey (BS-SER WL+GY)
- Flash Furniture Bar Height Stools