Shop All Bar Height Stools
Flash Furniture
30" Black LeatherSoft Wood Framed Barstools, PK 2
Mfr # CH-192162X000PU-30-BK-GG
Zoro # G705668410
product price: $427.99
/pk 2, $214.00/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.75
- Overall Width 20.5
- Capacity 300
- Overall Length 20.5
- Material Foam, Leather/Faux Leather, Polyurethane, Rubberwood (Parawood)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-192162X000PU-30-BK-GG
- Zoro # G705668410
- UPC # 840196379302
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 40.75 |
Overall Width | 20.5 |
Overall Length | 20.5 |
Details
Color | Black LeatherSoft/Walnut |
Capacity | 300 |
Material | Foam, Leather/Faux Leather, Polyurethane, Rubberwood (Parawood) |
Description
Let the sophisticated style of this set of 2 commercial grade barstools, featuring soft and durable LeatherSoft upholstery with decorative nail trimming, lend a touch of old world elegance and comfort to your home or business. The solid wood frame and legs are strong and sturdy and hold up to 300 lbs. static weight. The contoured mid-back design, foam padded seat, and integrated footrest invite you to sit back and get comfortable over drinks or dinner. To ensure smooth gliding and floor protection, protective felt pads have been added and this stool wipes clean with a dry cloth. Quick and easy assembly rounds out the favorable attributes this dining stool has to offer any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 36" W, 60" L (CRO WSTF35 BLA)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- FLASH FURNITURE 30" Gray LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-GY-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE 30" GN Metal Bar Stool-Black Poly Seat, 4PK (4-ET-31320-30-GN-R-PL2B-GG)
- FLASH FURNITURE Black Leather Barstool (DS-8111-BLK-GG)
- FLASH FURNITURE 30" Gray Faux Linen Wood Framed Barstools, PK 2 (CH-192162X000-30-GY-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- Flash Furniture Bar Height Stools