Shop All Decorative Rugs
Flash Furniture
3' x 10' Brown Rustic Bear and Cub Olefin Area Rug
Mfr # KP-RGB3940-310-BN-GG
Zoro # G304241731
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Olefin, Polypropylene
- Overall Width 33.6
- Overall Length 120
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # KP-RGB3940-310-BN-GG
- Zoro # G304241731
- UPC # 840196358635
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Overall Width | 33.6 |
Overall Length | 120 |
Overall Height | 0.5 |
Details
Color | Brown |
Material | Olefin, Polypropylene |
Weight | 10 |
Description
Charm abounds in this nature inspired bear and cub area rug that's just as at home in your living room as it is in your vacation cabin. Whether you're an avid outdoors person or just love wildlife, this adorable area rug is just what you need. Available in multiple sizes, you're sure to find the perfect fit for your space. Not only is this accent rug cute as can be, it's also made to last. Made from stain-resistant olefin fibers with a jute backing, this rug has an impressively soft underfoot tactile sensation. This multipurpose area rug is colorfast, water repellent, lays flat and does not shed so it works great in high traffic areas. This olefin rug ships rolled and covered in plastic sheeting and can be easily transported to the room of your choice. Vacuum regularly with no beater bar and spot clean if needed using a diluted solution of clear, mild detergent and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO USC Trojans Seat Cover (BSCSouCal)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- LA CROSSE TECHNOLOGY UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- ALERA Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black (ALEAE35PSBK)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 4'x6' Area Rugs (AF-A110406F-46-GR-GG)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE Purple 2' x 7' Modern Swirl Pattern Area Rug (OKR-RG1103-27-PU-GG)
- FLASH FURNITURE Gray 6x9 Abstract Area Rug (ACD-RGTRZ863-69-GY-GG)
- MAYBERRY RUG Mayberry Rug AD3823 8X10OV 7 ft. 10 in. x 9 ft. 10 in. Oval American Destination Mount Le Conte Area Rug; Multi Color (AD3823 8X10OV)
- Flash Furniture Decorative Rugs