Shop All Bookcases & Bookshelves
Flash Furniture
3 Shelf 35"H Rustic Wood Grain Finish Display Unit
Mfr # JN-2542B3-GG
Zoro # G5035803
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic
- Height 35
- Width 47.25
- Shelf Capacity 44
- Material Laminate, Metal, Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JN-2542B3-GG
- Zoro # G5035803
- UPC # 889142218845
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 35 |
Width | 47.25 |
Length | 13 |
Details
Item | Storage Shelf,Black Metal Frame |
Color | Rustic |
Shelf Capacity | 44 |
Material | Laminate, Metal, Particleboard |
Finish | Black Powder Coat |
Product Type | Storage Shelf,Black Metal Frame |
Description
Storage Shelf,Black Metal Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- FLASH FURNITURE Bookshelf, Oak, Wood Grain Finish (NAN-JH-1764-GG)
- FLASH FURNITURE Rustic Console Cabinet, Woodridge, 44"W (NAN-JN-21804CT-3-GG)
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in White (ZG-027-WHT-GG)
- FLASH FURNITURE Stella Modern Farmhouse Wooden Bookcase and Storage Cabinet, 3 Upper Shelves in Gray Wash (ZG-027-GRYWSH-GG)
- KB 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (KB302735)
- Flash Furniture Bookcases & Bookshelves