Shop All Sectionals
Flash Furniture
3 Piece Gray LeatherSoft Modular Lounge Set
Mfr # ZB-IMAG-MIDCH-3-GY-GG
Zoro # G501929746
product price: $945.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Key Features
- Material Foam, Leather/Faux Leather, Stainless Steel
- Overall Width 84
- Weight 128
- Overall Length 28.75
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-MIDCH-3-GY-GG
- Zoro # G501929746
- UPC # 889142622758
- Country of Origin China
- Category Sectionals
Dimensions
Overall Width | 84 |
Overall Length | 28.75 |
Overall Height | 27.25 |
Details
Material | Foam, Leather/Faux Leather, Stainless Steel |
Weight | 128 |
Finish | Stainless Steel |
Color | Gray |
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Welcome your clients, customers and guests with this lovely gray LeatherSoft upholstered lounge set. LeatherSoft is leather and polyurethane for softness and durability. The striking stainless steel legs and frame lend an air of sophistication to this modular set to make it stand out. Featuring a taut back and biscuit tufted seat this reception seating group will add elegance to any decor. Thickly padded cushions with CAL 117 fire retardant foam, and a low back design will keep visitors relaxed and comfortable while they wait. Perfect for waiting room use, these chairs provide optimum support for long hours of sitting. This lounge seating set will seat up to 3 people and spills clean up easily with a solvent based cleaner, no water needed. This collection offers modular pieces that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later to make your waiting room, hotel lobby or hospitality area the best it can be.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HD 24" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-24D)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- FLASH FURNITURE 13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET2-GG)
- FLASH FURNITURE 7 pcs. Living Room Set, 28-3/4", 113" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET1-GG)
- FLASH FURNITURE 5 pcs. Living Room Set, 28-3/4", 84-1/2" x 27-1/2", Upholstery Color: Black (ZB-IMAG-SECT-SET5-GG)
- FLASH FURNITURE 16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black (ZB-IMAG-U-SECT-SET3-GG)
- FLASH FURNITURE 9 pcs. Living Room Set, 28-3/4" to 140-1/2" x 27-1/2", Upholstery Color: Black, Series: Imagination (ZB-IMAG-SECT-SET7-GG)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- Flash Furniture Sectionals