Shop All Outdoor Dining Sets
Flash Furniture
3 Piece Glass Bar Patio Table Set with 2 Barstools
Mfr # TLH-073H092H-NV-GG
Zoro # G101929726
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Finish Black Powder Coat
- Material Fabric, Glass, Plastic, Polyester, PVC, Steel
- Overall Length 27.5
- Capacity 352
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-073H092H-NV-GG
- Zoro # G101929726
- UPC # 840196324197
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Overall Height | 39.5 |
Overall Length | 27.5 |
Overall Width | 27.5 |
Details
Finish | Black Powder Coat |
Material | Fabric, Glass, Plastic, Polyester, PVC, Steel |
Capacity | 352 |
Color | Navy |
Weight | 53.75 |
Description
Dine outdoors for breakfast, lunch, and dinner when you have a setting that is just as comfortable as your dining room table. Bar height outdoor table sets add an extra wow factor to your outdoor dining space. The outdoor bistro bar table has attractive bowed legs and glides that protect your flooring when used indoors. Beat the summer heat in the sling style barstools with breathable textilene upholstery. These patio stools allow for easy cleanup after a gathering. The dining stool features a footrest to rest your feet and arms to relieve pressure from your upper body. This pub bar table set adds the perfect companionship to your patio, deck, sunroom, balcony, or pool area.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bar and Chain, 14 In., .050 In., 3/8 In. (27856)
- A.R. NORTH AMERICA Lance EXTension, Pipe 24", Zinc (005011424)
- STENS Silver Streak Toothed Hi-Lift Blade For Exmark 116-5173-S, 302-820 (362-820)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Charcoal (CLG108CC)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE Lila 23.75'' Round Glass Metal Table with 2 Black Rattan Stack Chairs (TLH-071RD-037BK2-GG)
- FLASH FURNITURE 4 Piece Brown Patio Set with Beige Cushions (JJ-S312-BNBG-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- RENAISSANCE Renaissance Outdoor 7-piece Hand-scraped Wood Patio Dining Set - V1297SET12 (V1297SET12)
- Flash Furniture Patio Furniture