Shop All Living Room Sets
This Product is Discontinued
Flash Furniture
3 pcs. Sofa, Upholsery Color: Gray (Discontinued)
Mfr # BT-S8372A-SET-GRY-GG
Zoro # G1191183
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Category Type Living Room Set
- Upholstery Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-S8372A-SET-GRY-GG
- Zoro # G1191183
- UPC # 889142892489
- Country of Origin China
- Category Living Room Sets
Details
Item | Sofa |
Category Type | Living Room Set |
Upholstery Color | Gray |
Color | Gray |
Description
Surround yourself with friends and family and have plenty of seating with a new gray furniture set. The collection offers a matching sofa, loveseat and chair as well as a low price tag, a curvy casual appeal and a luxurious finish. The removable oversized bustle back cushions offer just the right amount of cushioning. The back cushions are removable with a hook and loop system that keeps them securely in place. The snug seat cushions are kept well-maintained with a fixed construction. Your additional items can be kept within easy reach because the seat cushions don't go all the way to the frame. All the rounded edges of the set give your arms and body ideal support for the proper resting and lounging position. The added little details of this couch set are throughout the upholstery, pillows and overall design creating an elegant grouping. High legs are not only appealing, but offer ease of cleaning underneath the couch and spills clean up easily with a water-based cleaner. Round out your den or family room with this complete living room seating set. Pop some popcorn, pull out the board games or whip out the game controllers for all your family fun.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.