Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, Upholstery Color: Black
Mfr # ZB-IMAG-SET3-GG
Zoro # G3631448
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,122.99
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Number of Compartments 5
- Overall Height 27.25
- Category Type Living Room Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SET3-GG
- Zoro # G3631448
- UPC # 847254052511
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 27.25 |
Overall Width | 79 |
Overall Length | 28.75 |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 5 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Weight | 250 |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Finish | Stainless Steel |
Capacity | 250 |
Description
Leather Lounge Set,3 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Red (SN1824RED)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- BLUM Accessory Kit for Tandem Templates (T65.9000)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-92023-1-RED-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- AMERICAN FURNITURE CLASSICS Wild Horses - 4 Piece Set With Sleeper (8500-40S)
- Flash Furniture Living Room Sets