Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, Upholsery Color: Black, Series: Imagination
Mfr # ZB-IMAG-SET1-GG
Zoro # G3631728
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,530.99
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Number of Compartments 6
- Overall Height 27.25
- Category Type Living Room Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-SET1-GG
- Zoro # G3631728
- UPC # 847254052498
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Height | 27.25 |
Overall Length | 28.75 |
Overall Width | 79 |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 6 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Weight | 281 |
Capacity | 250 |
Finish | Stainless Steel |
Material | Foam, Leather/Faux Leather, Stainless Steel |
Description
Leather Reception Set,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- MARTEX Pool Towel, w/Blue Stripe, 20x40, PK12 (7133199)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- Flash Furniture Living Room Sets