Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White
Mfr # ZB-803-750-SET-WH-GG
Zoro # G3645192
Free Shipping & Returns
$1,715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Stainless Steel
- Overall Depth 25-1/4" to 52-1/2"
- Shape Concave
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-803-750-SET-WH-GG
- Zoro # G3645192
- UPC # 847254083515
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 52-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Stainless Steel |
Shape | Concave |
Number of Compartments | 3 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Reception Set,3 pcs.,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Bulletin Board23X35Wdfrm (35-380352Q)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- AVONDALE Avondale Bookcase White (IMAE4872W)
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 77" x 27", Upholstery Color: White (ZB-803-510-SET-WH-GG)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- Flash Furniture Living Room Sets