Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, 25-1/4" to 41-1/2" x 27", Upholstery Color: White
Mfr # ZB-803-850-SET-WH-GG
Zoro # G3645457
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 41-1/2"
- Shape Concave, Convex
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZB-803-850-SET-WH-GG
- Zoro # G3645457
- UPC # 847254083614
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 41-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Concave, Convex |
Number of Compartments | 3 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Reception Set,3 pcs.,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- BAXTON STUDIO Asta Grey Velvet Upholstered Walnut Finished Wood 3-PC Living Room Set (160-9941-9943)
- Flash Furniture Living Room Sets